Utility Cloth Roll 314D, 1inx20ydP320 J-, PK5
Mfr # 7000118499
Zoro # G6158962
product price: $178.99
/pk 5, $35.80/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
P320
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118499
Zoro #
G6158962
UPC #
00051115197772
Country of Origin
Mexico
Dimensions
Overall Length
60.0 ft
Overall Width
1.0 in
Details
Item
Utility Cloth Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
P320
Backing Material
Cloth
Backing Weight
J
Color
Red, Maroon
Description
Utility Clth Rll 314D,1 In.x20 yd.,P320,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.