Zoro Homepage
This item is Discontinued.
3M Utility Cloth Roll 60090002019

Utility Cloth Roll (Discontinued)

  • Mfr # 60090002019
  • Zoro # G8654134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60090002019
Zoro #
G8654134
UPC #
051144050499
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.

Details

Grit
100
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Grade
Fine
Series
211K
Abrasive Type
Coated
Backing Weight
J
Color
Gray
Item
Utility Cloth Roll

Description

Utility Cloth Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Gray, Grade Fine, Grit 100, Series 211K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.