Utility Cloth Sheet 211K, 9inx11in 180 J, PK250
Mfr # 02406
Zoro # G6159181
product price: $755.99
/pk 250, $3.02/ea
Free Shipping & Returns
Key Features
Backing Material
Cloth
Width
9 in
Length
11 in
Backing Weight
J Weight
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02406
Zoro #
G6159181
UPC #
00051144024063
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Item
Utility Clth Sheet 211K,9"x11",PK250
Grit
180
Backing Material
Cloth
Backing Weight
J Weight
Abrasive Type
Closed Coat
Color
Black
Abrasive Material
Aluminum Oxide
Sanding Surface
Paint
Application
Deburring, Finishing, Surface Preparation
For Use With
Hand Sanding
Type
Sheet
Description
Utility Clth Sheet 211K,9 In.x11 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.