Zoro Homepage

Utility Cloth Sheet 211K, 9inx11in 400 J, PK250

  • Mfr # 7000118258

  • Zoro # G6159041


product price: $564.99
/pk 250, $2.26/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Width
9 in
Length
11 in
Backing Weight
J Weight
Abrasive Type
Closed Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118258
Zoro #
G6159041
UPC #
00051144125012
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Item
Utility Clth Sheet 211K,9"x11",PK250
Grit
400
Backing Material
Cloth
Backing Weight
J Weight
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Black
For Use With
Hand Sanding
Type
Sheet
Application
Deburring, Finishing, Surface Preparation
Sanding Surface
Paint
For Use On
Paint

Description

Utility Clth Sheet 211K,9 In.x11 In.,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.