Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hooks, Damage-free, 3 lb Cap, Medium, 37/BX, White PK

  • Mfr # MMM17001S37NA

  • Zoro # G301864001


product price: $40.79
/pk 100, $0.41/ea

Key Features

Hook Item
Medium Utility Hooks
Load Limit
3 lb (1.36 kg)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM17001S37NA
Zoro #
G301864001
UPC #
-
Country of Origin
Mexico

Details

Hook Item
Medium Utility Hooks
Load Limit
3 lb (1.36 kg)
Color
White

Description

Command Medium Utility Hooks are fast and easy to hang. Using the revolutionary Command Adhesive, hook holds strongly on a variety of indoor surfaces, including paint, wood, tile and more. It removes cleanly - no holes, marks, sticky residue or stains - for damage-free hanging. Each hook holds up to 3 lb. Rehanging them is as easy as applying a replacement Mounting Strip so you can take down, move and reuse them again and again. Plastic hooks come with 48 mounting strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.