Zoro Homepage

Utility Tape, 1/4"x72yd.

  • Mfr # 3M 40PR 0.25 X 72YD

  • Zoro # G5740966


product price: $24.59
/ea
Sold in multiples of 18 for $442.62

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
2.2 mil
Max. Tape Performance Temp.
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 40PR 0.25 X 72YD
Zoro #
G5740966
UPC #
888519303269
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
72 yd.
Tape Thickness
2.2 mil

Details

Item
Antistatic Utility Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
130 Degrees C
Tape Tensile Strength
20 lb./in.
Tape Adhesive Strength
15 oz./in.
Tape Color
Translucent
Tape Application
Holding Notes of Work Orders; Close Static Shielding Bags; Holding, Sealing Supplies; Removing Contaminants; Label Stock
Standards
ASTM D 1000; ASTM E 595

Description

Utility Tape,1/4 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.