Zoro Homepage

UtltyGrdeLDPkgTp5910Clr, 1/2nx, PK72

  • Mfr # 5910

  • Zoro # G3958241


product price: $77.25
/pk 72, $1.07/ea
Free Shipping & Returns

Key Features

Material
Acrylic (Adhesive), Polypropylene (Backing)
Shape
Continuous Roll
Features
Used for Bag Closing, Temporary Holding, And L-Clip Applications That Do Not Put Severe Stress On the Tape; Storage of Tape at 70F (21C) And 40-50% Relative Humidity Is Recommended
Color
Clear
Length
72 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910
Zoro #
G3958241
UPC #
00021200169373
Country of Origin
United States

Dimensions

Length
72 yd.
Thickness
2 mil
Width
1/2"

Details

Item
UtltyGrdeLDPkgTp5910Clr,1/2nx,PK18
Material
Acrylic (Adhesive), Polypropylene (Backing)
Shape
Continuous Roll
Features
Used for Bag Closing, Temporary Holding, And L-Clip Applications That Do Not Put Severe Stress On the Tape; Storage of Tape at 70F (21C) And 40-50% Relative Humidity Is Recommended
Color
Clear
Adhesion Strength
16 oz./in.
Tensile Strength
18 lb./in.

Description

UtltyGrdeLDPkgTp5910Clr,1/2nx,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.