Zoro Homepage

UV-Resistant Masking Tape, 4.8 mil Thick, Green, Rubber Adhesive

  • Mfr # UVG

  • Zoro # G209990994


original price: $10.39
16% off
new price: $8.65
/ea

Key Features

Tape Color
Green
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
Tape Elongation
15 %
Tape Backing Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVG
Zoro #
G209990994
UPC #
04710367737230
Country of Origin
China

Dimensions

Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
1.9 in
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Imperial Tape Shape Diameter
120 mm
Tape Length
60 1/8 yd

Details

Item
UV-Resistant Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
15 %
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Series
UVG
Tape Tensile Strength
18 lb/in
Clean Removal Time
14 day
Min. Tape Performance Temp.
175 Degrees F
Max. Tape Performance Temp.
175 Degrees F
Specifications Met
ASTM
Adhesion to Steel
25 oz/in
Tape Backing Construction
Paper
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Temperature Range
0 Degrees to 175 Degrees F
Tape Resistance Properties
UV-Resistant
Tape Adhesive Material
Rubber
Tape Type
General Purpose Tape
Maximum Tape Performance Temperature
175 Degrees F
Common Industry
Construction, General Maintenance and Repair
Tape Brand
3M
Tape Sub-Type
UV-Resistant Surface Protection Tape
Minimum Tape Performance Temperature
175 Degrees F
Surface Compatibility
Rubber
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M, Clean Removal Time 2 wk, Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 175 Degrees F, Continuous Roll, Series UVG, Surface Compatibility Concrete, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type UV-Resistant Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.