SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Blue
Mfr # X5003VX-ANSI
Zoro # G5779263
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X5003VX-ANSI
Zoro #
G5779263
UPC #
-
Country of Origin
Poland
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Vented, Reflective Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Blue
Head Protection Venting
Yes
Standards
ANSI Z89.1
Graphics
None
ANSI Impact Type
1
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C
ANSI Classification
Type 1, Class C
Includes
Replaceable Brow Pad, Uvicator
Head Protection Graphics
No Graphics
ANSI Electrical Class
C
Accessory Slots
Yes
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator
Head Protection Brand
3M
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.