Zoro Homepage

Venture Tape, Aluminum, Silver, 1"x50yd

  • Mfr # 1520CW

  • Zoro # G911947248


product price: $10.19
/ea
Sold in multiples of 48 for $489.12

Key Features

Tape Color
Silver
Temperature Range
-40°F/-40°C to 260°F/127°C
Minimum Tape Performance Temperature
-40°F/-40°C
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260°F/127°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520CW
Zoro #
G911947248
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Length
50 yd

Details

Item
Venture Tape,Aluminum,Silver,72mmx48.7m
Tape Color
Silver
Temperature Range
-40°F/-40°C to 260°F/127°C
Minimum Tape Performance Temperature
-40°F/-40°C
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260°F/127°C
Tape Backing Material
Aluminum

Description

Venture Tape,Aluminum,Silver,1 in x 50 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.