VentureTape #1500 General Purpose Cloth Duct Tape, 2 IN x 60 Yards, Silver

  • Mfr # 7100043836

  • Zoro # G602568813


product price:  $59.29
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60.1 yd
Imperial Tape Width
1.89 in
Metric Tape Length
55.0 m
Metric Tape Width
48.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100043836
Zoro #
G602568813
UPC #
750351150014
Country of Origin
United States

Dimensions

Imperial Tape Length
60.1 yd
Imperial Tape Width
1.89 in
Metric Tape Length
55.0 m
Metric Tape Width
48.0 mm
Tape Thickness
10.0 mil

Details

Tape Color
Silver
Tape Backing Material
Polyethylene
Tape Adhesive Material
Rubber

Description

3M venture tape cloth duct tape 1500 is a high quality polyethylene cloth tape coated with a pressure sensitive adhesive system. It features a natural rubber adhesive that instantly sticks to corners and irregular surfaces. The polyethylene-coated backing conforms to curved surfaces and forms an abrasion-resistant, water-tight seal. Despite the thickness and cloth reinforcement, this tape remains easy to tear down or across. Together the high-tack adhesive and resilient backing make 3M venture tape cloth duct tape 1500 a long-term solution for mro/construction applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.