This item is Discontinued.

3M Venturetape 1577CW Cooler Repair Tape, 4 IN x 15 Yards, White 7010379907

1577CW Cooler Repair Tape, 4 IN x 15 Yards, White (Discontinued)

  • Mfr # 7010379907
  • Zoro # G308661399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010379907
Zoro #
G308661399
UPC #
750351500109
Country of Origin
United States

Dimensions

Length
45 in
Width
4 in
Tape Thickness
7

Details

Item
Cooler Repair Tape
Tape Color
White
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
248 °F/120 °C
Minimum Tape Performance Temperature
-40 °F/-40 °C
Tape Tensile Strength
69 lb/in
Tape Elongation
80%

Description

VentureClad 1577CW is a zero permeability, absolute vapor barrier for insulation cladding and jacketing applications. The 5 ply, self adhesive material installs quickly and easily with no special tools required, resulting in significant time, labor, and cost savings. White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.