VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Silver, 1557

  • Mfr # 7100043944

  • Zoro # G202568992


product price:  $63.45
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60.0 yd
Imperial Tape Width
1.89 in
Metric Tape Length
54.86 m
Tensile Strength
29.0 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100043944
Zoro #
G202568992
UPC #
750351155712
Country of Origin
China

Dimensions

Imperial Tape Length
60.0 yd
Imperial Tape Width
1.89 in
Metric Tape Length
54.86 m
Metric Tape Width
48.0 mm
Duct Tape Length
60 yd
Duct Tape Width
1.89 in
Tape Thickness
13.0 mil

Details

Tape Color
Silver
Tensile Strength
29.0 lb.
Tape Backing Material
Polyethylene
Tape Adhesive Material
Rubber
Tape Elongation
0.18

Description

3M venture tape extreme cloth duct tape 1557 is constructed of polyethylene film laminated to cloth with a rubber adhesive, which resists curling and tears off the roll cleanly for mro/construction. 3M venture tape extreme cloth duct tape 1557 is constructed for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.