VentureTape Silver Metalized Cloth Duct Tape, 2 IN x 60 Yards, 1502

  • Mfr # 7010337385

  • Zoro # G302568946


product price:  $44.15
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60.0 yd
Imperial Tape Width
2.0 in
Metric Tape Length
54.86 m
Tensile Strength
23.0 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010337385
Zoro #
G302568946
UPC #
700089001050
Country of Origin
China

Dimensions

Imperial Tape Length
60.0 yd
Imperial Tape Width
2.0 in
Metric Tape Length
54.86 m
Metric Tape Width
50.8 mm
Duct Tape Length
60 yd
Duct Tape Width
2 in

Details

Tape Color
Silver
Tensile Strength
23.0 lb.
Tape Backing Material
polyethylene film laminated to metallized cloth
Tape Adhesive Material
Rubber
Tape Elongation
0.1

Description

3M venture tape metallized cloth duct tape 1502 is constructed of polyethylene film laminated to metallized cloth with a natural rubber adhesive, which resists curling and tears off the roll cleanly for easy application in mro/construction. 3M venture tape metallized cloth duct tape 1502 has a unique construction that allows for permanent and temporary applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.