VentureTape UL181A-P Foil Tape, 3 IN x 60 Yards, 1581-G076

  • Mfr # 7100043929

  • Zoro # G502564410


product price:  $65.85
/ea

Key Features

Tape Color
Silver
Length
60.14 yd
Tape Thickness
2 mil
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 deg F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100043929
Zoro #
G502564410
UPC #
750351158133
Country of Origin
United States

Dimensions

Length
60.14 yd
Width
2.83 in
Tape Thickness
2 mil

Details

Tape Color
Silver
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 deg F
Minimum Tape Performance Temperature
-40 deg F
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
27 lb/in
Temperature Range
-40 °F/-40 °C to 300 °F/149 °C
Tape Elongation
10%

Description

3M venture tape ul181a-p aluminum foil tape 1581a is a high-strength, ul printed aluminum foil adhesive that creates a vapor seal for various sealing, masking and rigid duct board applications. This cold-weather resistant adhesive offers reliable performance in temperatures that range from -40 f/-40 c to 300 f/149 c. The acrylic, pressure-sensitive coating also provides excellent moisture and uv resistance. The aluminum-backed tape also resists lifting and curling and is hand-tearable - just pull the size you need and get the job started. Its durability and excellent conformability make this adhesive perfect for use on irregular surfaces and on materials such as faced fiberglass. This tape meets ul181a-p and ul181b-fx listed and ulc s102 classified flame/smoke 0/0 specifications. 3M venture tape ul181a-p aluminum foil tape 1581a provides the reliable hold you need during sealing and masking applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.