Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N
Mfr # TR-6300FC
Zoro # G9995422
product price: $23.69
/eaKey Features
For Use With
TR-600, TR-6300 Series
System Type
PAPR System
Material
Plastic
Standards
NIOSH Approved
Series
Versaflo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-6300FC
Zoro #
G9995422
UPC #
00051131373808
Country of Origin
Canada
Dimensions
Width
4 3/4 in
Length
10 in
Height
4 3/4 in
Details
Item
Filter Cover
For Use With
TR-600, TR-6300 Series
System Type
PAPR System
Material
Plastic
Standards
NIOSH Approved
Series
Versaflo
Brand and Series
3M Versaflo
Description
Filter Cover, Versaflo, For Use With TR-600, TR-6300 Series, 4 3/4 in Height, 10 in Length, 4 3/4 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.