Shop 3M
See all product information
Create Account
Versaflo Forehead Comfort Pad/Sweat Pad, M-Series, 10 PK
- Mfr # M-957/L-115
- Zoro # G2154033
product price:Â
$
67.49
/pk of 10, $6.75/ea
Key Features
For Use With
3Mâ„¢ Whitecap Helmets
Color
Orange
Standards
AS/NZS 1337.1:2010; AS/NZS 1716:2003
Series
Versaflo
Garment Type
Comfort Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-957/L-115
- Zoro #
- G2154033
- UPC #
- 50051131370109
- Country of Origin
- Cambodia
- Item
- Forehead Pad
- For Use With
- 3Mâ„¢ Whitecap Helmets
- Color
- Orange
- Standards
- AS/NZS 1337.1:2010; AS/NZS 1716:2003
- Series
- Versaflo
- Garment Type
- Comfort Pad
- Closure Type
- Snaps
- Material
- Knit Fabric
- Cooling
- No
- Adjustment Type
- Snap-On
- Style
- Head Cover
- Moisture-Wicking
- No
- Front Closure
- Snaps
- Shell Material
- Knit Fabric
- Wire Color
- Orange
- Container Type
- Head Cover
- Sensor Body Style
- Head Cover
Description
Forehead Pad, Garment Type Comfort Pad, Cooling No, Cooling Method Not Applicable, Maximum Cooling Time Not Applicable, Closure Type Snaps, Material Knit Fabric, Color Orange, Pattern Not Applicable, Size Not Applicable, Style Head Cover, Adjustment Type Snap-On, Moisture-Wicking No, Series Versaflo, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.