Zoro Homepage

Versaflo Fr/Faceseal,

  • Mfr # 51131173316

  • Zoro # G3201881


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Use With
3M Versaflo M-300 Parts and Accessories; M-100, M-200, and M-300 Series head tops
System Type
Headcover
Material
Flame Resistant Polyester
Color
Black
Series
M-Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51131173316
Zoro #
G3201881
UPC #
-
Country of Origin
United States

Details

Item
Respiratory
For Use With
3M Versaflo M-300 Parts and Accessories; M-100, M-200, and M-300 Series head tops
System Type
Headcover
Material
Flame Resistant Polyester
Color
Black
Series
M-Series
High Heat
Yes

Description

Made From A Flame Resistant Polyester, The M-937 Faceseal Is A Flame Resistant Faceseal For 3M Versaflo M-100 Series And M-300 Series Products.,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.