Versaflo(TM) Head/Neck/Shoulder Cover
Mfr # M-976
Zoro # G7617294
product price: $50.45
/eaKey Features
For Use With
Face Shields, Hard Hats
Material
Polypropylene Coated Nonwoven Polypropylene
Color
White
Standards
Osha
Series
Versaflo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-976
Zoro #
G7617294
UPC #
50638060434753
Country of Origin
United States
Dimensions
Length
15 in
Details
Item
Head Neck and Shoulder Cover
For Use With
Face Shields, Hard Hats
Material
Polypropylene Coated Nonwoven Polypropylene
Color
White
Standards
Osha
Series
Versaflo
Compatible with Brand
3M Versaflo
Brand and Series
3M Versaflo
Compatible with Series
M-100, M-200, M-300
Description
Head Neck and Shoulder Cover, 15 in Length, For Use With Face Shields, Hard Hats, Compatible with Brand 3M Versaflo, Compatible with Series M-100, M-200, M-300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.