Shop 3M
See all product information
Create Account
Helmet less Visor and Shroud, Versaflo, , Universal
Mfr # M-401
Zoro # G7059297
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-401
- Zoro #
- G7059297
- UPC #
- 00051131173217
- Country of Origin
- United States
- Item
- Helmet less Visor and Shroud
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Color
- Gray
- Standards
- NIOSH Approved
- Series
- Versaflo
- Suspension
- 6 Point
- Brand and Series
- 3M Versaflo
- ANSI Classification
- Type I, Class G
- Headgear Type
- Hood
- Number of Suspension Points
- 6
Description
Helmet less Visor and Shroud, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.