Shop 3M
See all product information
Create Account
Hood with Chest Coverage, Versaflo, Premium Reuseable, , Standard
- Mfr # S-855
- Zoro # G0513791
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Standard
System Type
PAPR System, SAR System
Application
General Purpose
Material
Kappler(R) Zytron(R) 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-855
- Zoro #
- G0513791
- UPC #
- 00051131170971
- Country of Origin
- United States
Dimensions
- Size
- Standard
- Headgear Size
- Universal
Details
- Item
- Hood with Chest Coverage
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Material
- Kappler(R) Zytron(R) 200
- Color
- Gray
- Standards
- NIOSH Approved
- Series
- Versaflo
- Suspension
- Premium Reuseable
- Lens Material
- Acetate
- Headgear Type
- Hood
- Brand and Series
- 3M Versaflo
- Hood Material
- Zytron(R) 200
- Shell Material
- Kappler(R) Zytron(R) 200
Description
Hood with Chest Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.