Vertical Base, Weld-On
Mfr # 7400222
Zoro # G901705032
product price: $931.99
/ea
Free Shipping & Returns
Key Features
For Use With
Horizontal Lifeline System
Standards
OSHA 1910.140, OSHA 1926.502
Includes
PIP Post
Weight Capacity
310 lb
Add-On Style
Multi Span, Single Span
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7400222
Zoro #
G901705032
UPC #
840779013135
Country of Origin
United States
Details
Item
Vertical Base
For Use With
Horizontal Lifeline System
Standards
OSHA 1910.140, OSHA 1926.502
Includes
PIP Post
Weight Capacity
310 lb
Add-On Style
Multi Span, Single Span
Series
SecuraSpan
Workers per System
2
Horizontal Lifeline Component
Base
Hardware Material
Steel
Lifeline Installation
Reusable
Compatible Attachment Points
Horizontal Lifeline System
Includes Mounting Hardware
No
Includes Tie-Off Adapters
No
Retractable
No
Description
Vertical Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Horizontal Lifeline System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Weld-On, Hardware Material Steel, For Use With Horizontal Lifeline System, Includes PIP Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.