Zoro Homepage

VHB Tape, 0.375" x 5 yd.

  • Mfr # 4930

  • Zoro # G5869285


product price: $24.79
/ea
Sold in multiples of 2 for $49.58

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degree
Number of Adhesive Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G5869285
UPC #
888519065068
Country of Origin
United States

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degree
Item
VHB Tape,0.375" x 5 yd.
Number of Adhesive Sides
2

Description

VHB Tape,0.375 In. x 5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.