Zoro Homepage

VHB Tape, 4910, 1"x5yd., Clr

  • Mfr # VHB491001R

  • Zoro # G4969776


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
5 yds
Width
1"
Material
Polyethylene
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHB491001R
Zoro #
G4969776
UPC #
841436085465
Country of Origin
United States

Dimensions

Length
5 yds
Width
1"

Details

Item
VHB Tape,4910,1"x5yd.,Clr
Material
Polyethylene
Number of Adhesive Sides
1

Description

VHB Tape,4910,1 In.x5yd.,Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.