This item is Discontinued.

3M Vhb Tape 4919F, Black, 1 In X 72 Yd, 25 Mil, Film Liner 7000123933

Vhb Tape 4919F, Black, 1 In X 72 Yd, 25 Mil, Film Liner (Discontinued)

  • Mfr # 7000123933
  • Zoro # G904232108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000123933
Zoro #
G904232108
UPC #
21200563829
Country of Origin
Unknown

Description

Convenience Meets Extreme Bonding Power_x000D_
_x000D_
Our 3MTM VHBTM Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications._x000D_
_x000D_
_x000D_
Recommended Applications_x000D_
_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Electronic displays_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
_x000D_
Dream, Design, Deliver with the 4941 Family of 3MTM VHBTM Tapes_x000D_
_x000D_
The 4941 family of 3MTM VHBTM Tapes utilizes multi-purpose acrylic adhesive on both sides of a conformable, foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3MTM VHBTM Tapes. It is specificall(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.