
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000123401
Zoro #
G604232194
UPC #
21200674921
Country of Origin
Unknown
Description
Convenience Meets Extreme Bonding Power_x000D_
Our 3MTM VHBTM Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of high surface energy (HSE) substrates, including aluminum, stainless steel, galvanized steel, composites, acrylic, polycarbonate and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, surface adhesion, durability and temperature resistance. Applications for this tape include stiffener bonding and panel and trim attachment._x000D_
Recommended Applications_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
Dream, Design, Deliver with the 4950 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4929 is in the 4950 family of 3MTM VHBTM Tapes. This family of 3MTM VHBTM Tapes utilizes a general purpose adhesive on both sides of a firm type foam core. It is specifically designed for good adhesion to metals, glass and other high surface energy materials. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial._x000D_
An Unconventional Fo(more...)
Our 3MTM VHBTM Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of high surface energy (HSE) substrates, including aluminum, stainless steel, galvanized steel, composites, acrylic, polycarbonate and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, surface adhesion, durability and temperature resistance. Applications for this tape include stiffener bonding and panel and trim attachment._x000D_
Recommended Applications_x000D_
Decorative material and trim_x000D_
Nameplates and logos_x000D_
Panel to frame_x000D_
Stiffener to panel_x000D_
Dream, Design, Deliver with the 4950 Family of 3MTM VHBTM Tapes_x000D_
3MTM VHBTM Tape 4929 is in the 4950 family of 3MTM VHBTM Tapes. This family of 3MTM VHBTM Tapes utilizes a general purpose adhesive on both sides of a firm type foam core. It is specifically designed for good adhesion to metals, glass and other high surface energy materials. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial._x000D_
An Unconventional Fo(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.