
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000123411
Zoro #
G404232332
UPC #
21200677922
Country of Origin
Unknown
Description
Dream, Design, Deliver with the 4952 Family of 3MTM VHBTM Tapes _x000D_
3MTM VHBTM Tape 4952 is in the 4952 family of 3MTM VHBTM Tapes. It utilizes a low surface energy adhesive on both sides of a firm, foam core. This synthetic adhesive bonds to a variety of smooth surfaces, including lower surface energy substrates such as many plastics and powder coated paints. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels. _x000D_
Recommended Applications _x000D_
Powder coated paints _x000D_
Polypropylene and polystyrene _x000D_
Decorative material and trim _x000D_
Nameplates and logos _x000D_
An Unconventional Foam Tape _x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting(more...)
3MTM VHBTM Tape 4952 is in the 4952 family of 3MTM VHBTM Tapes. It utilizes a low surface energy adhesive on both sides of a firm, foam core. This synthetic adhesive bonds to a variety of smooth surfaces, including lower surface energy substrates such as many plastics and powder coated paints. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels. _x000D_
Recommended Applications _x000D_
Powder coated paints _x000D_
Polypropylene and polystyrene _x000D_
Decorative material and trim _x000D_
Nameplates and logos _x000D_
An Unconventional Foam Tape _x000D_
We invented 3MTM VHBTM Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3MTM VHBTM Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting(more...)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.