Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VHB Tape, 5952, 1/2"x5yd.

  • Mfr # VHB595212R

  • Zoro # G4969119


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Length
5 yds
Width
1/2"
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHB595212R
Zoro #
G4969119
UPC #
841436085359
Country of Origin
United States

Dimensions

Length
5 yds
Width
1/2"

Details

Item
VHB Tape,5952,1/2"x5yd.
Number of Adhesive Sides
1

Description

VHB Tape,5952,1/2 In.x5yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.