Zoro Homepage

VHB Tape, Circle 0.75", PK250

  • Mfr # 4941

  • Zoro # G5866065


product price: $66.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G5866065
UPC #
888519025116
Country of Origin
United States

Details

Item
VHB Tape,Circle 0.75",PK250

Description

VHB Tape,Circle 0.75 In.,PK250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.