Zoro Homepage

VHB Tape GPH-060GF 0.75" CIRCLE (100/pack)

  • Mfr # GPH-060GF

  • Zoro # G1965429


product price: $16.95
/pk 100, $0.17/ea
Sold in multiples of 22 for $372.90

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
230.0 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH-060GF
Zoro #
G1965429
UPC #
888519101476
Country of Origin
Brazil

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
230.0 Degree

Description

3M VHB Tape GPH-060GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-060GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.