Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VHB Tape GPH-160GF 1" X 4" (100/pack)

  • Mfr # GPH-160GF

  • Zoro # G1965246


product price: $64.25
/pk 100, $0.64/ea
Sold in multiples of 7 for $449.75

Key Features

Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH-160GF
Zoro #
G1965246
UPC #
888519101377
Country of Origin
Brazil

Details

Tape Adhesive Material
Acrylic

Description

3M VHB Tape GPH-160 is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-160 has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.