Zoro Homepage

VHB Tape LSE-160WF 2" x 5yd (1 roll)

  • Mfr # LSE-060WF

  • Zoro # G1965191


product price: $43.89
/ea
Sold in multiples of 10 for $438.90

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
300.0 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSE-060WF
Zoro #
G1965191
UPC #
888519098998
Country of Origin
Brazil

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
300.0 Degree

Description

Dream, Design, Deliver with 3M VHB Tape LSE-060WF. It is a white, 25 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.