Zoro Homepage
This item is Discontinued.
3M Vinyl Duct Tape 3903, 2" x 50 yds, Gray 7100145925

Vinyl Duct Tape 3903, 2" x 50 yds, Gray (Discontinued)

  • Mfr # 7100145925
  • Zoro # G603666068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145925
Zoro #
G603666068
UPC #
51131069848
Country of Origin
Sweden

Dimensions

Duct Tape Width
2"
Duct Tape Length
50 yds
Duct Tape Thickness
6.3 mil

Details

Material
Polyethylene-Coated Cloth
Duct Tape Adhesive
Synthetic Rubber
Color
Gray

Description

The practicality of vinyl with the versatility of duct tape. Easy unwind, easy tear, leaves less residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.