Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Duct Tape, Grey, 1.25"x50 yd.

  • Mfr # 3903GRAY

  • Zoro # G5396697


product price: $21.79
/ea

Key Features

Tape Color Family
Gray
Tensile Strength
12.6 lb./in.
Duct Tape Length
50 yd.
Duct Tape Width
1-1/4"
Performance Temp.
Up to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903GRAY
Zoro #
G5396697
UPC #
888519344453
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
50 yd.
Duct Tape Width
1-1/4"

Details

Item
Vinyl Duct Tape,Grey,1.25"x50 yd.
Tape Color Family
Gray
Tensile Strength
12.6 lb./in.
Performance Temp.
Up to 200 Degrees F

Description

Vinyl Duct Tape,Grey,1.25 In.x50 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.