Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Duct Tape, White, 6"x50 yd.

  • Mfr # 3903WHITE

  • Zoro # G5396277


product price: $67.29
/ea
Sold in multiples of 2 for $134.58

Key Features

Tape Color Family
White
Material
Embossed Vinyl
Tensile Strength
12.6 lb./in.
Duct Tape Thickness
6.5 mil
Duct Tape Length
50 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903WHITE
Zoro #
G5396277
UPC #
888519345252
Country of Origin
China

Dimensions

Duct Tape Thickness
6.5 mil
Duct Tape Length
50 yd.
Duct Tape Width
6"

Details

Item
Vinyl Duct Tape,White,6"x50 yd.
Tape Color Family
White
Material
Embossed Vinyl
Tensile Strength
12.6 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
White
Performance Temp.
Up to 200 Degrees F
Number of Adhesive Sides
1

Description

Vinyl Duct Tape,White,6 In.x50 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.