Zoro Homepage

Vinyl Floor Marking Tape 471, 2" x 36 yds, Red

  • Mfr # 471 IW RED

  • Zoro # G8239116


product price: $52.39
/ea

Key Features

Width
2"
Length
36 yds
Color
Red
Weight
0.67 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471 IW RED
Zoro #
G8239116
UPC #
51115688669
Country of Origin
United States

Dimensions

Width
2"
Length
36 yds

Details

Color
Red
Weight
0.67 lbs

Description

3MTM Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.