Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 1/2" x 36 yd., Yellow, PK72

  • Mfr # 471

  • Zoro # G1961589


product price: $879.99
/pk 72, $12.22/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Series
471
Tape Thickness
5.3 mil
Color
Yellow
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G1961589
UPC #
21200031205
Country of Origin
United States

Dimensions

Tape Thickness
5.3 mil
Width
1/2"
Length
36 yd.
Thickness
5.3 mil

Details

Tape Color
Yellow
Series
471
Item
Vinyl Tape
Color
Yellow
Shape
Roll
Tape Color Family
Yellow
Material
Backing: Vinyl; Adhesive: Rubber
Tape Tensile Strength
14.0 lb/in

Description

Vinyl Tape, Series 471, Yellow, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.