Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 3" x 36 yd., Yellow

  • Mfr # 764

  • Zoro # G1961622


product price: $11.95
/ea
Sold in multiples of 12 for $143.40

Key Features

Tape Color
Yellow
Series
764
Tape Thickness
5 mil
Performance Temp.
60 Degrees F to 85 Degrees F
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764
Zoro #
G1961622
UPC #
00021200431791
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Width
3"
Length
36 yd.
Imperial Tape Width
3 in
Imperial Tape Length
108 ft

Details

Tape Color
Yellow
Series
764
Performance Temp.
60 Degrees F to 85 Degrees F
Item
Floor Marking Tape
Color
Yellow
Material
Backing: Vinyl; Adhesive: Rubber
Shape
Roll
Tape Backing Material
Vinyl
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Pattern
Solid
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Glow In The Dark
No
Product Form
Continuous Roll
Tape Brand
3M(TM)
Adhesion to Steel
18 oz/in
Specifications Met
ASTM
Legend
No Legend
Fluorescent
No
Tape Conformability
Conformable to Curved and Irregular Surfaces
Tape Resistance Properties
Abrasion-Resistant, Wear-Resistant, Weather-Resistant
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 108 ft, 5 mil, Vinyl, 3M(TM), Series 764, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.