Zoro Homepage

Vinyl Tape 471, Black, 1/2"x36, PK72

  • Mfr # 471

  • Zoro # G2486527


product price: $905.99
/pk 72, $12.58/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
14.0 lb/in
Tape Color
Black
Tape Thickness
5.2 mil
Color
Blue
Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2486527
UPC #
021200071980
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36 yd

Details

Item
Vinyl Tape 471, Black, 1/2"x36 ,PK72
Tape Tensile Strength
14.0 lb/in
Tape Color
Black
Color
Blue

Description

Vinyl Tape 471, Black, 1/2 In.x36 ,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.