Zoro Homepage

Vinyl Tape 471, Black, 48"x36 yd, 5.2 mi

  • Mfr # 471

  • Zoro # G2486910


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
5.2 mil
Tape Tensile Strength
14.0 lb/in
Tape Color
Blue
Length
36.0 yd
Width
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2486910
UPC #
051115233296
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36.0 yd
Width
2.0 in

Details

Item
Vinyl Tape 471, Black, 48"x36 yd, 5.2 mi
Tape Tensile Strength
14.0 lb/in
Tape Color
Blue
Color
Blue

Description

Vinyl Tape 471, Black, 48 In.x36 yd, 5.2 mi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.