Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape, 471 Blue, 1/2in. x 36 Yd, PK72

  • Mfr # 03119

  • Zoro # G4602608


product price: $1,155.99
/pk 72, $16.06/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Vinyl
Tape Width
12.7 mm
Tape Length
36 yards
Tape Shape
Continuous Roll
Series
471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03119
Zoro #
G4602608
UPC #
00021200031199
Country of Origin
United States

Dimensions

Tape Width
12.7 mm
Tape Length
36 yards
Tape Thickness
5.2 mil
Width
1/2 in
Imperial Tape Length
108 ft
Imperial Tape Width
1/2 in

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Shape
Continuous Roll
Series
471
Tape Adhesive
Rubber
Max. Tape Performance Temp.
170 Degree Fahrenheit
Tape Tensile Strength
14 lb/in
Tape Adhesive Strength
26 oz/in
Tape Color
Blue
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Standards
A-A-1689 Type I and II, ASTM D3330, ASTM D3652, ASTM D3759
Specifications Met
A-A-1689, ASTM
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Scrapes-Resistant, Solvent-Resistant, Wear-Resistant
Tape Brand
3M(TM)
Fluorescent
No
Tape Type
General Purpose
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Adhesive Properties
Clean Removal
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Adhesion to Steel
26 oz/in
Legend
No Legend
Tape Adhesive Material
Rubber
Liner Included
Yes
Tape Conformability
Conformable to Uneven Surfaces
Tape Pattern
Solid
Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 1/2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.