Zoro Homepage

Vinyl Tape 471+, "digo, 1"x36 yd, PK36

  • Mfr # 471+

  • Zoro # G2485179


product price: $655.99
/pk 36, $18.22/ea
Free Shipping & Returns

Key Features

Tape Color
Indigo
Tape Tensile Strength
14.0 lb/in
Color
Indigo
Tape Thickness
5.3 mil
Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471+
Zoro #
G2485179
UPC #
051111925119
Country of Origin
United States

Dimensions

Tape Thickness
5.3 mil
Length
36 yd

Details

Item
Vinyl Tape 471+,"digo, 1"x36 yd,PK36
Tape Color
Indigo
Tape Tensile Strength
14.0 lb/in
Color
Indigo

Description

Vinyl Tape 471+, In.digo, 1 In.x36 yd,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.