Zoro Homepage

Vinyl Tape 471, Green, 3/4"x36, PK48

  • Mfr # 03144

  • Zoro # G2486070


product price: $791.99
/pk 48, $16.50/ea
Free Shipping & Returns

Key Features

Performance Temp.
Up to 170 Degrees Fahrenheit
Tape Tensile Strength
14 lb/in
Width
19.05 mm
Length
36 Linear Yard
Adhesion Strength
26 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03144
Zoro #
G2486070
UPC #
021200031441
Country of Origin
United States

Dimensions

Width
19.05 mm
Length
36 Linear Yard

Details

Performance Temp.
Up to 170 Degrees Fahrenheit
Item
Vinyl Tape 471, Green, 3/4"x36 ,PK48
Tape Tensile Strength
14 lb/in
Adhesion Strength
26 oz/in
Tape Adhesive Material
Rubber
Color
Green
Tape Color
Green

Description

Vinyl Tape 471, Green, 3/4 In.x36 ,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.