Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape 471, Orange, 1"x36 y, PK36

  • Mfr # 03140

  • Zoro # G2484987


product price: $839.99
/pk 36, $23.33/ea
Free Shipping & Returns

Key Features

Performance Temp.
Up to 170 Degrees Fahrenheit
Tape Tensile Strength
14 lb/in
Width
25.4 mm
Length
36 Linear Yard
Adhesion Strength
26 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03140
Zoro #
G2484987
UPC #
021200031403
Country of Origin
United States

Dimensions

Width
25.4 mm
Length
36 Linear Yard

Details

Performance Temp.
Up to 170 Degrees Fahrenheit
Item
Vinyl Tape 471, Orange, 1"x36 y,PK36
Tape Tensile Strength
14 lb/in
Adhesion Strength
26 oz/in
Tape Adhesive Material
Rubber
Tape Color
Orange
Color
Orange

Description

Vinyl Tape 471, Orange, 1 In.x36 y,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.