
Vinyl Tape 471, Red, 1/4"x36 yd, PK144
Mfr # 471
Zoro # G2486901
product price: $1,121.99
/pk 144, $7.79/ea
Free Shipping & Returns
Key Features
Tape Thickness
5.2 mil
Tape Tensile Strength
14.0 lb/in
Width
2 in
Length
36 yd
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471
Zoro #
G2486901
UPC #
021200072055
Country of Origin
United States
Dimensions
Tape Thickness
5.2 mil
Width
2 in
Length
36 yd
Details
Item
Vinyl Tape 471, Red, 1/4"x36 yd, 5.2 mil
Tape Tensile Strength
14.0 lb/in
Color
Blue
Description
Vinyl Tape 471, Red, 1/4 In.x36 yd, 5.2 mil, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.