Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tape 471, Red, 4"x36 yd, 5, PK8

  • Mfr # 471

  • Zoro # G2485319


product price: $772.99
/pk 8, $96.62/ea
Free Shipping & Returns

Key Features

Performance Temp.
39.2 Degree Fahrenheit to 170 Degrees Fahrenheit
Adhesion Strength
26 oz/in
Tape Backing Material
PVC
Tape Adhesive Material
Rubber
Elongation
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2485319
UPC #
021200031106
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36 yd

Details

Performance Temp.
39.2 Degree Fahrenheit to 170 Degrees Fahrenheit
Item
Vinyl Tape 471, Red, 4"x36 yd, 5,PK8
Adhesion Strength
26 oz/in
Tape Backing Material
PVC
Tape Adhesive Material
Rubber
Elongation
1.3
Tape Tensile Strength
14.0 lb/in
Color
Blue

Description

Vinyl Tape 471, Red, 4 In.x36 yd, 5,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.