Zoro Homepage

Vinyl Tape 471, Transparent, 3/, PK48

  • Mfr # 471

  • Zoro # G2486308


product price: $839.99
/pk 48, $17.50/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
14.0 lb/in
Tape Color
Blue
Tape Thickness
5.2 mil
Length
36.0 yd
Width
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2486308
UPC #
021200030994
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36.0 yd
Width
2.0 in

Details

Item
Vinyl Tape 471, Transparent, 3/,PK48
Tape Tensile Strength
14.0 lb/in
Tape Color
Blue
Color
Blue

Description

Vinyl Tape 471, Transparent, 3/,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.