Zoro Homepage

Vinyl Tape 471, White, 1/2"x36, PK72

  • Mfr # 03134

  • Zoro # G2485720


product price: $1,035.99
/pk 72, $14.39/ea
Free Shipping & Returns

Key Features

Performance Temp.
Up to 170 Degrees Fahrenheit
Tape Tensile Strength
14 lb/in
Width
12.7 mm
Length
36 Linear Yard
Adhesion Strength
26 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03134
Zoro #
G2485720
UPC #
021200031342
Country of Origin
United States

Dimensions

Width
12.7 mm
Length
36 Linear Yard

Details

Performance Temp.
Up to 170 Degrees Fahrenheit
Item
Vinyl Tape 471, White, 1/2"x36 ,PK72
Tape Tensile Strength
14 lb/in
Adhesion Strength
26 oz/in
Tape Adhesive Material
Rubber
Tape Color
White
Color
White

Description

Vinyl Tape 471, White, 1/2 In.x36 ,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.