Zoro Homepage

Vinyl Tape 471, White, 2"x36 yd, PK24

  • Mfr # 471

  • Zoro # G2485011


product price: $1,061.99
/pk 24, $44.25/ea
Free Shipping & Returns

Key Features

Tape Thickness
5.2 mil
Tape Tensile Strength
14.0 lb/in
Width
2.0 in
Color
Blue
Length
36.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2485011
UPC #
021200043116
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Width
2.0 in
Length
36.0 yd

Details

Item
Vinyl Tape 471, White, 2"x36 yd,PK24
Tape Tensile Strength
14.0 lb/in
Color
Blue

Description

Vinyl Tape 471, White, 2 In.x36 yd,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.