Zoro Homepage

Vinyl Tape 471, White, 3/4"x36, PK48

  • Mfr # 471

  • Zoro # G2485556


product price: $20.55
/ea
Sold in multiples of 48 for $986.40

Key Features

Tape Tensile Strength
14.0 lb/in
Tape Thickness
5.2 mil
Tape Color
Blue
Length
36.0 yd
Width
2.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G2485556
UPC #
021200031359
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Length
36.0 yd
Width
2.0 in

Details

Item
Vinyl Tape 471, White, 3/4"x36 ,PK48
Tape Tensile Strength
14.0 lb/in
Tape Color
Blue
Color
Blue

Description

Vinyl Tape 471, White, 3/4 In.x36 ,PK48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.